Beli piring melamine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Onyx (Melamine) Round Plate 1110
    Mulai

    Rp31.900

    Onyx (Melamine) Round Plate 1110
    atribut:
    • Size (inch): 10
    • Dimension (LxWxH) (mm): 256x256x21
    • Weight (g): 212
    • Dimension Packing (mm): 263x263x89
    • Weight Packing (kg): 2.79
  2. Golden Dragon Piring Makan Datar
    Mulai

    Rp459.900

    Golden Dragon Piring Makan Datar
    Deskripsi:
    Produk laris sepanjang masa. Piring Makan Datar 10 inci Hitam- Horeka Series. Diameter 10 inci multifungsi (bisa untuk nasi atau menyajikan sayur). Ceramic Style dengan kilau dan tebal menyerupai piring keramik. Diproduksi dengan bahan baku melamine standard Food Grade. Bersertifikat SNI 7322 : 2008. Aman untuk menyajikan makanan panas sampai 120 derajat celcius dan dingin sampai -15 derajat celcius. Cocok digunakan di rumah tangga maupun untuk usaha kuliner. Tidak untuk dimasukkan ke dalam microwave dan tidak untuk memanaskan makanan dengan kompor
    atribut:
    • Color: Putih
  3. Onyx (Melamine) Round Plate 1107
    Mulai

    Rp10.900

    Onyx (Melamine) Round Plate 1107
    atribut:
    • Size (inch): 7
    • Dimension (LxWxH) (mm): 179x179x19
    • Weight (g): 85
    • Dimension Packing (mm): 186x186x85
    • Weight Packing (kg): 1.2
  4. monotaro Tightening Machine
    Mulai

    Rp2.199.900

    monotaro Tightening Machine
    Deskripsi:
    It becomes a tightening machine for the band belt. The object can be sealed in combination with the sealing material for band iron and the sealing box. It is a convenient product that allows easy tightening work without trouble. [how to use]. 1) Tilt the lever part. 2) When hanging the band iron on the object, grasp the lever of the main body of the tightening machine strongly and the stopper portion will be lifted, so let the band steel pass through the gap. 3) Lift the lever up and move it up and down to tighten the iron. 4) Completion by sealing with an optional seal and enclosure machine, once again grasp the main body lever of the tightening machine and remove the band iron.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Hoop Thickness (mm): Up to 0.8
    • Hoop Width (mm): 9 to 19
    • Overall Length (mm): About 375
    • Model : For single tightening
  5. DEWALT Aviation Snip
    Mulai

    Rp759.900

    DEWALT Aviation Snip
    Deskripsi:
    The compound action of aviation snips increases leverage and reduces the force required to cut. They are commonly used to make short, straight, or curved cuts in aluminum, sheet metal, plastic, and cardboard.
    atribut:
    • Features: Flush Hardware for Smooth Cuts
    • Material Application: Aluminium, Cardboard, Copper, Leather, Sheet Metal
    • Blade Material: Steel
    • Cutting Edge Type: Serrated
    • Grip Material: Multi-Component
    • Grip Type: Ergonomic
    • Handle Material: Steel
    • Includes Cushioned Grip: Yes
    • Non-Sparking: No
    • Snip Type: Aviation Snips
    • Spring Assist Handle: Yes
    • Standards: US Ergonomic
    • UNSPSC: 27111519
  6. Onyx (Melamine) Round Plate 1106
    Mulai

    Rp12.900

    Onyx (Melamine) Round Plate 1106
    atribut:
    • Size (inch): 6
    • Dimension (LxWxH) (mm): 150x150x17
    • Weight (g): 68
    • Dimension Packing (mm): 156x156x80
    • Weight Packing (kg): 0.97
  7. VICENZA Piring Makan
    Mulai

    Rp169.900

    VICENZA Piring Makan
    Deskripsi:
    Permukaan yang begitu halus dihias dengan motif klasik dari Vicenza. Praktis dan mudah dibersihkan setelah digunakan. Piring makan ini menjadi bagian yang tidak terpisahkan dengan rutinitas harian Anda ketika makan bersama keluarga tercinta.Digunakan untuk: Acara makan keluargaHidangan bersama di meja makan. Terdiri dari: 1 lusin piring 10,5inch
    atribut:
    • Material: Porcelain
  8. Seiv Bowl
    Mulai

    Rp5.900

  9. Onyx (Melamine) Round Plate 1106
    Mulai

    Rp12.900

    Onyx (Melamine) Round Plate 1106
    atribut:
    • Size (inch): 6
    • Dimension (LxWxH) (mm): 150x150x17
    • Weight (g): 68
    • Dimension Packing (mm): 156x156x80
    • Weight Packing (kg): 0.97
  10. Onyx (Melamine) Square Soup Plate
    Mulai

    Rp24.900

    Onyx (Melamine) Square Soup Plate
    atribut:
    • Size (inch): 9
    • Dimension (LxWxH) (mm): 220x220x36
    • Weight (g): 184
    • Dimension Packing (mm): 226x226x99
    • Weight Packing (kg): 2.43
  11. Kenmaster Stop Kontak Over Heat (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    Kenmaster Stop Kontak Over Heat (Power Socket/Power Outlet)
    atribut:
    • Electric Rating (V): 220
    • Power (W): 2500
    • Cable Size (mm²): 3x0.75
    • Electric Rating (A): 10
  12. Hoover Piring Makan
    Mulai

    Rp44.900

    Hoover Piring Makan
    Deskripsi:
    Alat makan melamine terbuat dari formula melamine resin yang sangat kuat. Semua piring, mangkuk dan gelas yang terbuat dari bahan ini umumnya tidak mudah pecah meskipun jatuh dari meja.Karena ketahanannya ini, alat makan melamine sering digunakan di rumah oleh para ibu yang ingin alat makan aman dari goresan, dan juga di restoran dan penjaja makanan fast food.Peralatan makan Hoover Melamine terbuat dari melamin ‘asli’ yang aman untuk menyajikan makanan dan minuman dengan suhu antara -20°C - 120 ° C. Peralatan melamine kami sudah teruji FDA dan bersertifikat SNI sehingga teruji aman untuk pemakaian sehari-hari.Perlatan Makan Melamine kami juga terbuat dari 100% melamine-MF yang akan menjaga warna melamine tidak berubah walaupun digunakan untuk makanan berwarna seperti kunyit dll.Produk kami juga sudah disertifikasi bebas dari toksin, sertifikasi diukir di bagian belakang produk kami.
    atribut:
    • Dimensions (cm): 22.5x22.5x3.5
  13. Pajeko Kantong Plastik Sampah Hitam HDPE 70micron (Trash Bag / Kresek)
    Mulai

    Rp23.900

    Pajeko Kantong Plastik Sampah Hitam HDPE 70micron (Trash Bag / Kresek)
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Thickness (micron): 0.07
  14. Broco Stop Kontak 4-Gang (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp51.900

  15. Golden Flying Fish Sendok Makan Stainless Steel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

    Golden Flying Fish Sendok Makan Stainless Steel
    Deskripsi:
    Sendok Makan Food Grade. Sendok stainless steel SM01008 – Golden Flying Fish. Food grade, kuat, tahan lama, tebal (0.8mm). Tidak mengubah rasa atau menimbulkan reaksi kimia pada makanan. Diproduksi di Indonesia dengan material stainless steel ber-SNI (Sertifikat Nasional Indonesia).
  16. Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp51.900

    Kenmaster Stop Kontak (Power Socket/Power Outlet)
    Deskripsi:
    Spesifikasi :- Kabel Full Tembaga- Connector Full Kuningan- Bahan Fire Rerardant- Child Protection- Overload Protector- Central Switch
Daftar Harga piring melamine Terbaru March 2026
Onyx (Melamine) Round Plate 1110Rp31.900
Golden Dragon Piring Makan DatarRp459.900
Onyx (Melamine) Round Plate 1107Rp10.900
monotaro Tightening MachineRp2.199.900
Onyx (Melamine) Quatro Square PlateRp14.900
DEWALT Aviation SnipRp759.900
Onyx (Melamine) Round Plate 1106Rp12.900
VICENZA Piring MakanRp169.900
Seiv BowlRp5.900
Onyx (Melamine) Round Plate 1106Rp12.900

Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)